Beli needle scaler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGERSOLL RAND Scaler Needle
    Mulai

    Rp469.900

    INGERSOLL RAND Scaler Needle
    Deskripsi:
    Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.
    atribut:
    • UNSPSC: 27131504
    • Material: Steel
    • Non-Sparking: No
  2. POWERMATE VX Needle & Chisel Scaler
    Mulai

    Rp1.399.900

    POWERMATE VX Needle & Chisel Scaler
    atribut:
    • UNSPSC: 31160000
  3. TRUSCO Needle for Air Chisel
    Mulai

    Rp1.399.900

    TRUSCO Needle for Air Chisel
    Deskripsi:
    Can be used for each manufacturer's air glasses. For stripping work.
    atribut:
    • Needle Length (mm): 180
    • Purpose of Use: For removal work.
  4. SPEEDAIRE Scaler Needle
    Mulai

    Rp519.900

    SPEEDAIRE Scaler Needle
    Deskripsi:
    Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.
    atribut:
    • UNSPSC: 27131504
    • For use with: Needle Scalers
    • Head Width (inch): 2
    • Material: Steel
    • Needle Diameter (inch): 1/8
    • Non-Sparking: No
  5. monotaro Air needle scaler (Pengupas Pneumatik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.299.900

    monotaro Air needle scaler (Pengupas Pneumatik)
    Deskripsi:
    Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is dropped
    atribut:
    • Overall Length (mm): 317
    • Number of Needles: 19
    • Needle Length (mm): 3Φ×180
    • Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
    • Suitable Air Pressure (MPa): 0.62
    • Piston Diameter (Φmm): 19
    • Air Consumption (L/minute): 99
    • No Load Speed (rpm): 4500
  6. INGERSOLL RAND Needle & Chisel Scaler
    Mulai

    Rp8.799.900

    INGERSOLL RAND Needle & Chisel Scaler
    Deskripsi:
    Inline needle scalers align their needle-holding barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. Their lever switch activates the tool to strike the needles against surfaces to remove rust, mill scale, and paint. The needles are loosely bundled rods that move independently to follow curves and contours. They can be changed out for a different needle diameter or material as long as the needles are compatible with the scaler. Needles can be replaced when they break or wear out.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4 NPT Female
    • Compatible Collar Shape: Notched
    • Minimum Hose Size (inch): 5/16
    • Power Source: Air Powered
    • Shank Shape: Square
    • Shank Size (inch): 0.5
    • Throttle Type: Lever
  7. NITTO KOHKI Needle for Jet Tiger
    Mulai

    Rp1.499.900

    NITTO KOHKI Needle for Jet Tiger
    atribut:
    • Type: needle
  8. Chicago Pneumatic Scaler Needle
    Mulai

    Rp469.900

    Chicago Pneumatic Scaler Needle
    Deskripsi:
    Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.
    atribut:
    • UNSPSC: 27131504
    • For use with: Needle Scalers
    • Material: Steel
    • Needle Length (inch): 7
    • Overall Length (inch): 7
  9. YoshidaTools Needle Scaler
    Mulai

    Rp6.099.900

    YoshidaTools Needle Scaler
    Deskripsi:
    YOSHIDA's Needle Scaler (YNS-1 Series) is designed to be compact, lightweight, high power and easy to use. It is designed to be used even on uneven or uneven surfaces. It maintains a high number of hits and enables easy needle replacement. It can be used with a small compressor.Ideal for scraping rough surfaces of rocks and concrete, welded melts, rust and paint on castings.
    atribut:
    • Air Consumption (nm³/minute): (Maximum) 0.14
    • Handle: Lever
    • Maximum Outer Diameter (mm): 36
    • Needle (mm): 3x180-12
    • Number of Impacts (Hz): 90
    • Overall Length (mm): 196
    • Piston Diameter (Φmm): 20
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recommended Hose Diameter (mm): 9.5
  10. Fuji Tools Air Needle Scaler
    Mulai

    Rp8.199.900

    Fuji Tools Air Needle Scaler
    Deskripsi:
    -Compact and lightweight/needle scaler which is strong, workable and durable.-Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
    atribut:
    • Compatible Needle Dimension: 3x180mm
    • No Load Stroke: 7980min -1 power
    • Air consumption: 0.18
    • Hose Intake Port: Rc1/4
    • Total Length: 325mm
    • Purpose of Use: Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
  11. Vessel Air Needle Scaler Power Scaler
    Mulai

    Rp1.199.900

    Vessel Air Needle Scaler Power Scaler
    Deskripsi:
    atribut:
    • Compatible Model: GT-HPS160
    • Needle Graver Diameter (mm): 2
    • Needle Length (mm): 180
  12. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  13. Fuji Tools Air Needle Scaler
    Mulai

    Rp9.999.900

    Fuji Tools Air Needle Scaler
    Deskripsi:
    -Compact and lightweight/needle scaler which is strong, workable and durable.-Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
    atribut:
    • Compatible Needle Dimension: 3x180mm
    • No Load Stroke: 7980min -1 power
    • Air consumption: 0.18
    • Hose Intake Port: Rc1/4
    • Total Length: 371mm
    • Purpose of Use: Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
  14. Wipro Air Chipping Hammer (Mesin Bobok Beton)
    Mulai

    Rp329.900

    Wipro Air Chipping Hammer (Mesin Bobok Beton)
    atribut:
    • Size (mm): 150x50x150
    • Bore Diameter (mm): 19.05
    • Chisel Shank: 10.2mm
  15. Chicago Pneumatic Needle & Chisel Scaler
    Mulai

    Rp7.599.900

    Chicago Pneumatic Needle & Chisel Scaler
    Deskripsi:
    These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.
    atribut:
    • Accessory Free Tool Change: Yes
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Vibration Technology: No
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Throttle Type: Lever
  16. KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler
    Mulai

    Rp3.299.900

    KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler
    Deskripsi:
    NS4030 10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Needle diameter: 3mm. Sound pressure level: 95dBA. Sound power level: 109dBA. Vibration level: 12.8m/s2. Overall length: 250mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Blows per minute: 5,000rpm
    • Tool Type: Air needle Scaler
    • Dimensions: 250 x 35.50mm
    • Air consumption: 4CFM
    • Overall Width: 35.5mm
    • Tool Application: Corrosion-removal Flux-removal Paint-removal Rust-removal Scale-removal
    • Part Number: KBE2703300K
  17. NITTO KOHKI Jet Tiger (Pneumatic High-Speed Multi-Needle Clip)
    Mulai

    Rp7.499.900

    NITTO KOHKI Jet Tiger (Pneumatic High-Speed Multi-Needle Clip)
    atribut:
    • No-load Blows Number (minute): 4000
    • Standard Length of Needle (mm): 180
    • Working Pressure (MPa): 0.59 [6kgf/cm2)
  18. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
Daftar Harga needle scaler Terbaru October 2026
INGERSOLL RAND Scaler NeedleRp469.900
POWERMATE VX Needle & Chisel ScalerRp1.399.900
TRUSCO Needle for Air ChiselRp1.399.900
SPEEDAIRE Scaler NeedleRp519.900
monotaro Air needle scaler (Pengupas Pneumatik)Rp1.299.900
INGERSOLL RAND Needle & Chisel ScalerRp8.799.900
NITTO KOHKI Needle for Jet TigerRp1.499.900
Chicago Pneumatic Scaler NeedleRp469.900
KLEIN TOOLS Wire Stripper & Cable Slitter (Tang Pemotong Kabel)Rp419.900
YoshidaTools Needle ScalerRp6.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)